

€60.77/ pieceexcl. VAT
€73.53incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Alpha Power |
Type | AT10-010 |
Pitch length | 1010 mm |
Width | 16 mm |
Pitch | 10 mm |
Profile shape | Trapezoid |
Number of teeth | 101 |
Double-sided | No |
Tensile Cord | Steel |
Antistatic | No |
Material | PU |
Colour | Grey |
Profile height | 5 mm |
Tooth Height | 2.5 mm |
€29.51/ pieceexcl. VAT
€35.71incl. VAT
Estimated delivery date - 26/11/2026