

€42.13/ pieceexcl. VAT
€50.98incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Alpha Power |
Type | T5-012 |
Pitch length | 1215 mm |
Width | 12 mm |
Pitch | 5 mm |
Profile shape | Trapezoid |
Number of teeth | 243 |
Double-sided | No |
Tensile Cord | Steel |
Antistatic | No |
Material | PU |
Colour | Grey |
Profile height | 2.2 mm |
Tooth Height | 1.2 mm |
€14.75/ pieceexcl. VAT
€17.85incl. VAT
Estimated delivery date - 26/11/2026