

€42.89/ pieceexcl. VAT
€51.90incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Alpha Power |
Type | T10-012 |
Pitch length | 1080 mm |
Width | 12 mm |
Pitch | 10 mm |
Profile shape | Trapezoid |
Number of teeth | 108 |
Double-sided | No |
Tensile Cord | Steel |
Antistatic | No |
Material | PU |
Colour | Grey |
Profile height | 4.5 mm |
Tooth Height | 2.5 mm |
€15.39/ pieceexcl. VAT
€18.62incl. VAT
Estimated delivery date - 26/11/2026