

€21.13/ pieceexcl. VAT
€25.57incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Alpha Power |
Type | AT5-010 |
Pitch length | 300 mm |
Width | 10 mm |
Pitch | 5 mm |
Profile shape | Trapezoid |
Double-sided | No |
Tensile Cord | Steel |
Antistatic | No |
Material | PU |
Colour | Grey |
Profile height | 2.7 mm |
Tooth Height | 1.2 mm |
€7.55/ pieceexcl. VAT
€9.14incl. VAT
392 In stock - Estimated delivery date 09/11/2026