OPTIBELT

OPTIBELT Timing Belt ALPHA FLEX 30/8M 1504 AFX

  • ERIKS:23201203
  • Manufacturer:4014486056358
Image 1
Save to list

€250.81/ pieceexcl. VAT

€303.48incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-030
Pitch length
1504 mm
Width
30 mm
Pitch
8 mm