OPTIBELT

OPTIBELT Timing belt 168-3M-15 Omega

  • ERIKS:12027992
  • Manufacturer:4014486039313
Image 1
Save to list

€10.05/ pieceexcl. VAT

€12.16incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Omega
Type
3M-015
Pitch length
168 mm
Width
15 mm
Pitch
3 mm