

€167.25/ pieceexcl. VAT
€202.37incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical |
Type | XL160 |
Pitch | 5.08 mm |
Pitch | 1/5 in |
Number of teeth | 39 |
Material | Aluminium |
da | 62.55 mm |
L | 160 mm |
Ln | 160 mm |
€39.29/ pieceexcl. VAT
€47.54incl. VAT
Estimated delivery date - 24/11/2026