

€128.94/ pieceexcl. VAT
€156.02incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical |
Type | XL160 |
Pitch | 5.08 mm |
Pitch | 1/5 in |
Number of teeth | 34 |
Material | Aluminium |
da | 54.47 mm |
L | 160 mm |
Ln | 160 mm |
€31.90/ pieceexcl. VAT
€38.60incl. VAT
Estimated delivery date - 24/11/2026