

€99.79/ pieceexcl. VAT
€120.75incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical |
Type | XL160 |
Pitch | 5.08 mm |
Pitch | 1/5 in |
Number of teeth | 29 |
Material | Steel |
da | 46.38 mm |
L | 160 mm |
Ln | 160 mm |
€24.86/ pieceexcl. VAT
€30.08incl. VAT
Estimated delivery date - 24/11/2026