

€62.77/ pieceexcl. VAT
€75.95incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical |
Type | XL160 |
Pitch | 5.08 mm |
Pitch | 1/5 in |
Number of teeth | 22 |
Material | Steel |
da | 35.06 mm |
L | 160 mm |
Ln | 160 mm |
€15.52/ pieceexcl. VAT
€18.78incl. VAT
Estimated delivery date - 25/11/2026