

€32.21/ pieceexcl. VAT
€38.97incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical |
Type | XL140 |
Pitch | 5.08 mm |
Pitch | 1/5 in |
Number of teeth | 15 |
Material | Steel |
da | 23.75 mm |
L | 140 mm |
Ln | 132 mm |
€8.11/ pieceexcl. VAT
€9.81incl. VAT
Estimated delivery date - 25/11/2026