

€29.15/ pieceexcl. VAT
€35.27incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical |
Type | XL140 |
Pitch | 5.08 mm |
Pitch | 1/5 in |
Number of teeth | 13 |
Material | Steel |
da | 20.51 mm |
L | 140 mm |
Ln | 125 mm |
€7.44/ pieceexcl. VAT
€9.00incl. VAT
Estimated delivery date - 24/11/2026