

€24.45/ pieceexcl. VAT
€29.58incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical |
Type | XL140 |
Pitch | 5.08 mm |
Pitch | 1/5 in |
Number of teeth | 11 |
Material | Steel |
da | 17.28 mm |
L | 140 mm |
Ln | 125 mm |
€6.22/ pieceexcl. VAT
€7.53incl. VAT
Estimated delivery date - 24/11/2026