

€149.16/ pieceexcl. VAT
€180.48incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T5-160 |
Pitch | 5 mm |
Number of teeth | 38 |
Material | Aluminium |
da | 60.5 mm |
L | 160 mm |
Ln | 160 mm |
€42.00/ pieceexcl. VAT
€50.82incl. VAT
Estimated delivery date - 23/11/2026