

€133.05/ pieceexcl. VAT
€160.99incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T5-160 |
Pitch | 5 mm |
Number of teeth | 35 |
Material | Aluminium |
da | 54.85 mm |
L | 160 mm |
Ln | 160 mm |
€37.47/ pieceexcl. VAT
€45.34incl. VAT
Estimated delivery date - 24/11/2026