

€120.71/ pieceexcl. VAT
€146.06incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T5-160 |
Pitch | 5 mm |
Number of teeth | 32 |
Material | Aluminium |
da | 50.1 mm |
L | 160 mm |
Ln | 160 mm |