

€98.02/ pieceexcl. VAT
€118.60incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T5-160 |
Pitch | 5 mm |
Number of teeth | 29 |
Material | Aluminium |
da | 45.35 mm |
L | 160 mm |
Ln | 160 mm |
€27.61/ pieceexcl. VAT
€33.41incl. VAT
Estimated delivery date - 23/11/2026