

€97.08/ pieceexcl. VAT
€117.47incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T5-160 |
Pitch | 5 mm |
Number of teeth | 28 |
Material | Aluminium |
da | 43.75 mm |
L | 160 mm |
Ln | 160 mm |
€27.41/ pieceexcl. VAT
€33.17incl. VAT
Estimated delivery date - 24/11/2026