

€88.27/ pieceexcl. VAT
€106.81incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T5-160 |
Pitch | 5 mm |
Number of teeth | 27 |
Material | Aluminium |
da | 42.2 mm |
L | 160 mm |
Ln | 160 mm |
€24.95/ pieceexcl. VAT
€30.19incl. VAT
Estimated delivery date - 24/11/2026