

€87.33/ pieceexcl. VAT
€105.67incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T5-160 |
Pitch | 5 mm |
Number of teeth | 26 |
Material | Aluminium |
da | 40.6 mm |
L | 160 mm |
Ln | 160 mm |
€24.75/ pieceexcl. VAT
€29.95incl. VAT
Estimated delivery date - 23/11/2026