

€68.40/ pieceexcl. VAT
€82.76incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T5-160 |
Pitch | 5 mm |
Number of teeth | 23 |
Material | Aluminium |
da | 35.85 mm |
L | 160 mm |
Ln | 160 mm |
€19.45/ pieceexcl. VAT
€23.53incl. VAT
Estimated delivery date - 24/11/2026