

€59.00/ pieceexcl. VAT
€71.39incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T5-160 |
Pitch | 5 mm |
Number of teeth | 20 |
Material | Aluminium |
da | 31 mm |
L | 160 mm |
Ln | 160 mm |
€16.59/ pieceexcl. VAT
€20.07incl. VAT
Estimated delivery date - 23/11/2026