

€50.78/ pieceexcl. VAT
€61.44incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T5-140 |
Pitch | 5 mm |
Number of teeth | 19 |
Material | Aluminium |
da | 29.4 mm |
L | 140 mm |
Ln | 140 mm |
€14.39/ pieceexcl. VAT
€17.41incl. VAT
Estimated delivery date - 23/11/2026