

€46.19/ pieceexcl. VAT
€55.89incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T5-140 |
Pitch | 5 mm |
Number of teeth | 18 |
Material | Aluminium |
da | 27.8 mm |
L | 140 mm |
Ln | 140 mm |
€13.37/ pieceexcl. VAT
€16.18incl. VAT
Estimated delivery date - 23/11/2026