

€35.97/ pieceexcl. VAT
€43.52incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T5-140 |
Pitch | 5 mm |
Number of teeth | 15 |
Material | Aluminium |
da | 23.05 mm |
L | 140 mm |
Ln | 132 mm |
€10.27/ pieceexcl. VAT
€12.43incl. VAT
Estimated delivery date - 24/11/2026