

€28.57/ pieceexcl. VAT
€34.57incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T5-140 |
Pitch | 5 mm |
Number of teeth | 13 |
Material | Aluminium |
da | 19.85 mm |
L | 140 mm |
Ln | 125 mm |
€8.22/ pieceexcl. VAT
€9.95incl. VAT
Estimated delivery date - 23/11/2026