

€28.09/ pieceexcl. VAT
€33.99incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T5-140 |
Pitch | 5 mm |
Number of teeth | 12 |
Material | Aluminium |
da | 18.25 mm |
L | 140 mm |
Ln | 125 mm |
€8.07/ pieceexcl. VAT
€9.76incl. VAT
Estimated delivery date - 24/11/2026