

€23.51/ pieceexcl. VAT
€28.45incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T5-140 |
Pitch | 5 mm |
Number of teeth | 10 |
Material | Aluminium |
da | 15.05 mm |
L | 140 mm |
Ln | 125 mm |
€6.93/ pieceexcl. VAT
€8.39incl. VAT
Estimated delivery date - 24/11/2026