

€1,328.61/ pieceexcl. VAT
€1,607.62incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T10-160 |
Pitch | 10 mm |
Number of teeth | 60 |
Material | Aluminium |
da | 189.1 mm |
L | 160 mm |
Ln | 160 mm |
€373.85/ pieceexcl. VAT
€452.36incl. VAT
Estimated delivery date - 25/11/2026