

€808.29/ pieceexcl. VAT
€978.03incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T10-160 |
Pitch | 10 mm |
Number of teeth | 48 |
Material | Aluminium |
da | 150.95 mm |
L | 160 mm |
Ln | 160 mm |
€227.21/ pieceexcl. VAT
€274.92incl. VAT
Estimated delivery date - 24/11/2026