

€92.98/ pieceexcl. VAT
€112.51incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T10-160 |
Pitch | 10 mm |
Number of teeth | 15 |
Material | Aluminium |
da | 45.9 mm |
L | 160 mm |
Ln | 160 mm |
€26.03/ pieceexcl. VAT
€31.50incl. VAT
Estimated delivery date - 24/11/2026