

€45.26/ pieceexcl. VAT
€54.76incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric |
Type | T10-140 |
Pitch | 10 mm |
Number of teeth | 10 |
Material | Aluminium |
da | 29.98 mm |
L | 140 mm |
Ln | 140 mm |
€12.67/ pieceexcl. VAT
€15.33incl. VAT
Estimated delivery date - 24/11/2026