

€249.41/ pieceexcl. VAT
€301.79incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical |
Type | L160 |
Pitch | 9.525 mm |
Pitch | 3/8" in |
Number of teeth | 27 |
Material | Steel |
da | 81.1 mm |
L | 160 mm |
Ln | 160 mm |
€61.34/ pieceexcl. VAT
€74.22incl. VAT
Estimated delivery date - 25/11/2026