

€139.63/ pieceexcl. VAT
€168.95incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical |
Type | L160 |
Pitch | 9.525 mm |
Pitch | 3/8" in |
Number of teeth | 20 |
Material | Steel |
da | 59.88 mm |
L | 160 mm |
Ln | 160 mm |
€34.48/ pieceexcl. VAT
€41.72incl. VAT
Estimated delivery date - 24/11/2026