

€122.12/ pieceexcl. VAT
€147.77incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical |
Type | L160 |
Pitch | 9.525 mm |
Pitch | 3/8" in |
Number of teeth | 18 |
Material | Steel |
da | 53.81 mm |
L | 160 mm |
Ln | 160 mm |
€30.40/ pieceexcl. VAT
€36.78incl. VAT
Estimated delivery date - 25/11/2026