

€111.54/ pieceexcl. VAT
€134.96incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical |
Type | L160 |
Pitch | 9.525 mm |
Pitch | 3/8" in |
Number of teeth | 17 |
Material | Steel |
da | 50.78 mm |
L | 160 mm |
Ln | 160 mm |
€27.72/ pieceexcl. VAT
€33.54incl. VAT
Estimated delivery date - 25/11/2026