

€71.46/ pieceexcl. VAT
€86.47incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical |
Type | L160 |
Pitch | 9.525 mm |
Pitch | 3/8" in |
Number of teeth | 13 |
Material | Steel |
da | 38.65 mm |
L | 160 mm |
Ln | 160 mm |
€17.66/ pieceexcl. VAT
€21.37incl. VAT
Estimated delivery date - 24/11/2026