

€49.25/ pieceexcl. VAT
€59.59incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical |
Type | L140 |
Pitch | 9.525 mm |
Pitch | 3/8" in |
Number of teeth | 11 |
Material | Steel |
da | 32.59 mm |
L | 140 mm |
Ln | 140 mm |
€12.20/ pieceexcl. VAT
€14.76incl. VAT
Estimated delivery date - 25/11/2026