

€189.17/ pieceexcl. VAT
€228.90incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Taper Bush Metric |
Type | 5050 |
Bore diameter | 100 mm |
Material | Cast iron |
Length | 127 mm |
Largest outside diameter | 178 mm |
Keyway width | 28 mm |
Keyway depth | 6.4 mm |
Type of fastening screws | 7/8 x 2.1/4 |
Tightening moment | 270 Nm |
Weight | 15.17 kg |