

€143.89/ pieceexcl. VAT
€174.11incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Taper Bush Metric |
Type | 4545 |
Bore diameter | 60 mm |
Material | Cast iron |
Length | 114 mm |
Largest outside diameter | 162 mm |
Keyway width | 18 mm |
Keyway depth | 4.4 mm |
Type of fastening screws | 3/4 x 2 |
Tightening moment | 190 Nm |
Weight | 12.7 kg |