

€102.03/ pieceexcl. VAT
€123.46incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Taper Bush Metric |
Type | 4040 |
Bore diameter | 90 mm |
Material | Cast iron |
Length | 102 mm |
Largest outside diameter | 146 mm |
Keyway width | 25 mm |
Keyway depth | 5.4 mm |
Type of fastening screws | 5/8 x 1.3/4 |
Tightening moment | 170 Nm |
Weight | 7.68 kg |
€35.78/ pieceexcl. VAT
€43.29incl. VAT
15 In stock - Available while stock lasts - Estimated delivery date 05/11/2026