

€102.02/ pieceexcl. VAT
€123.44incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Taper Bush Metric |
Type | 4040 |
Bore diameter | 50 mm |
Material | Cast iron |
Length | 102 mm |
Largest outside diameter | 146 mm |
Keyway width | 14 mm |
Keyway depth | 3.8 mm |
Type of fastening screws | 5/8 x 1.3/4 |
Tightening moment | 170 Nm |
Weight | 7.7 kg |