

€68.30/ pieceexcl. VAT
€82.64incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Taper Bush Metric |
Type | 3535 |
Bore diameter | 55 mm |
Material | Cast iron |
Length | 88.9 mm |
Keyway width | 16 mm |
Keyway depth | 4.3 mm |
Type of fastening screws | 1/2 x 1.1/2 |
Tightening moment | 115 Nm |
Weight | 5.13 kg |
€22.49/ pieceexcl. VAT
€27.21incl. VAT
3 In stock - Available while stock lasts - Estimated delivery date 05/11/2026