

€56.33/ pieceexcl. VAT
€68.16incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Taper Bush Metric |
Type | 3525 |
Bore diameter | 40 mm |
Material | Cast iron |
Length | 63.5 mm |
Largest outside diameter | 127 mm |
Keyway width | 12 mm |
Keyway depth | 3.3 mm |
Type of fastening screws | 1/2 x 1.1/2 |
Tightening moment | 115 Nm |
Weight | 3.8 kg |