

€24.18/ pieceexcl. VAT
€29.26incl. VAT
17 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Taper Bush Metric |
Type | 3020 |
Bore diameter | 60 mm |
Material | Cast iron |
Length | 50.8 mm |
Largest outside diameter | 108.6 mm |
Keyway width | 18 mm |
Keyway depth | 4.4 mm |
Type of fastening screws | 5/8 x 1.1/4 |
Tightening moment | 92 Nm |
Weight | 2.5 kg |