

€32.27/ pieceexcl. VAT
€39.05incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Taper Bush Metric |
Type | 3020 |
Bore diameter | 28 mm |
Material | Cast iron |
Length | 50.8 mm |
Largest outside diameter | 108.6 mm |
Keyway width | 8 mm |
Keyway depth | 3.3 mm |
Type of fastening screws | 5/8 x 1.1/4 |
Tightening moment | 90 Nm |
Weight | 2.7 kg |
€24.18/ pieceexcl. VAT
€29.26incl. VAT
8 In stock - Estimated delivery date 05/11/2026