

€18.50/ pieceexcl. VAT
€22.39incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Taper Bush Metric |
Type | 2517 |
Bore diameter | 22 mm |
Material | Cast iron |
Length | 44.5 mm |
Largest outside diameter | 85.5 mm |
Keyway width | 6 mm |
Keyway depth | 2.8 mm |
Type of fastening screws | 1/2 x 1 |
Tightening moment | 50 Nm |
Weight | 1.5 kg |