

€11.57/ pieceexcl. VAT
€14.00incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Taper Bush Metric |
Type | 2012 |
Bore diameter | 16 mm |
Material | Cast iron |
Length | 31.8 mm |
Largest outside diameter | 70 mm |
Keyway width | 5 mm |
Keyway depth | 2.3 mm |
Type of fastening screws | 7/16 x 7/8 |
Tightening moment | 30 Nm |
Weight | 0.7 kg |