

€9.18/ pieceexcl. VAT
€11.11incl. VAT
21 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Taper Bush Metric |
Type | 1610 |
Bore diameter | 30 mm |
Material | Cast iron |
Length | 25.4 mm |
Largest outside diameter | 57 mm |
Keyway width | 8 mm |
Keyway depth | 3.3 mm |
Type of fastening screws | 3/8 x 5/8 |
Tightening moment | 20 Nm |
Weight | 0.41 kg |
€3.82/ pieceexcl. VAT
€4.62incl. VAT
136 In stock - Available while stock lasts - Estimated delivery date 05/11/2026€6.22/ pieceexcl. VAT
€7.53incl. VAT
6 In stock - Estimated delivery date 05/11/2026