

€8.90/ pieceexcl. VAT
€10.77incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Taper Bush Metric |
Type | 1610 |
Bore diameter | 22 mm |
Material | Cast iron |
Length | 25.4 mm |
Largest outside diameter | 57 mm |
Keyway width | 6 mm |
Keyway depth | 2.8 mm |
Type of fastening screws | 3/8 x 5/8 |
Tightening moment | 20 Nm |
Weight | 0.41 kg |
€3.82/ pieceexcl. VAT
€4.62incl. VAT
125 In stock - Available while stock lasts - Estimated delivery date 05/11/2026